Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042010 Chevrolet, CSCMC4CH7286
Mfr # CSCMC4CH7286
Zoro # G5849091
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7286
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4CH7286
- Zoro #
- G5849091
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2004 To 2010 Chevrolet Colorado
- Color
- Ballistic Multi-cam Tropic
- Family Code
- CH7286
Description
Seat Covers in Ballistic for 2004-2010 Chevrolet Colorado - (F), 60/40 bench, w/cnsl, w/armrst, w/bkrst lever-dr, w/btm lever dr. & pass, w/dr. lumbr - EXT. CAB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov