Shop COVERKING

Seat Covers in Ballistic for 20042010 GMC Canyon F, CSCMC3GM7576

  • Mfr # CSCMC3GM7576

  • Zoro # G5867809


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7576
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3GM7576
Zoro #
G5867809
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Color
Ballistic Multi-cam Arid
Family Code
GM7576

Description

Seat Covers in Ballistic for 2004-2010 GMC Canyon - (F), 60/40 split bench, w/console, w/armrst, w/dr lumbr, w/btm lever for dr & pass. - REGULAR CAB

Ratings & reviews