Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042010 GMC Canyon R, CSCMC2GM7176
- Mfr # CSCMC2GM7176
- Zoro # G5794570
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7176
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2GM7176
- Zoro #
- G5794570
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2004 To 2010 GMC Canyon
- Family Code
- GM7176
Description
Seat Covers in Ballistic for 2004-2010 GMC Canyon - (R), 60/40 split bench - CREW CAB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.