Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 2005-2007 Saturn Ion - (F), CSC1E1-SR7062
Mfr # CSC1E1SR7062
Zoro # G4648004
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1SR7062
- Zoro #
- G4648004
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2005 To 2007 Saturn Ion
- Family Code
- SR7062
Description
Seat Covers in Ballistic for 2005-2007 Saturn Ion - (F), Quad Coupe, 50/50 bucket, w/see-though headrest, w/front lumbar knob, NOT FOR RED LINE MODEL