Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052005 Chevrolet Cobalt, CSC1E1CH7771
Mfr # CSC1E1CH7771
Zoro # G4674954
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7771
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1CH7771
- Zoro #
- G4674954
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2005 To 2005 Chevrolet Cobalt
- Family Code
- CH7771
Description
Seat Covers in Ballistic for 2005-2005 Chevrolet Cobalt - (R), BASE SEDAN, 60/40 split bench..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"