Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052005 Chevrolet Cobalt, CSCMC2CH7814
Mfr # CSCMC2CH7814
Zoro # G5762571
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7814
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2CH7814
- Zoro #
- G5762571
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2005 To 2005 Chevrolet Cobalt
- Family Code
- CH7814
Description
Seat Covers in Ballistic for 2005-2005 Chevrolet Cobalt - (F), LS SEDAN, 50/50 bucket with removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov