Shop COVERKING

Seat Covers in Ballistic for 20052005 Chevrolet Cobalt, CSCMC3CH8040

  • Mfr # CSCMC3CH8040

  • Zoro # G5799391


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH8040
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3CH8040
Zoro #
G5799391
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2005 To 2005 Chevrolet Cobalt
Color
Ballistic Multi-cam Arid
Family Code
CH8040

Description

Seat Covers in Ballistic for 2005-2005 Chevrolet Cobalt - (R), SS SUPERCHARGED COUPE, 60/40 split ..REMOVE BOTTOM TO INSTALL - "push bottom, then pull up"

Ratings & reviews