Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052005 Ford Ranger, CSCATC01FD7833
Mfr # CSCATC01FD7833
Zoro # G5612053
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Ford Ranger
Family Code
FD7833
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01FD7833
- Zoro #
- G5612053
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS AU (ARID/URBAN) Solid
- For Use With
- For 2005 To 2005 Ford Ranger
- Family Code
- FD7833
Description
Seat Covers in Ballistic for 2005-2005 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/solid armrest, w/o lumbar