Shop COVERKING

Seat Covers in Ballistic for 20052005 Nissan Titan, CSCATC04NS7233

  • Mfr # CSCATC04NS7233

  • Zoro # G5631559


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Nissan Titan
Family Code
NS7233
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04NS7233
Zoro #
G5631559
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Nissan Titan
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
NS7233

Description

Seat Covers in Ballistic for 2005-2005 Nissan Titan - (F), 50/50 bucket, w/pwr driver, w/pwr pass, w/manual lumbar, w/o side airbag, LE Crew Cab

Ratings & reviews