Shop COVERKING

Seat Covers in Ballistic for 20052005 Nissan Titan, CSCMC2NS7224

  • Mfr # CSCMC2NS7224
  • Zoro # G5817503

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Nissan Titan
Family Code
NS7224
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2NS7224
Zoro #
G5817503
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Nissan Titan
Color
Camo Multi-Cam Classic Black
Family Code
NS7224

Description

Seat Covers in Ballistic for 2005-2005 Nissan Titan - (F), 40/20/40 split, w/man sts, w/o lmbr, w/o fold pas st, w/open consl, w/o side arbg, XE King Cab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews