Shop COVERKING

Seat Covers in Ballistic for 20052005 Volkswagen Golf , CSCMC3VW7153

  • Mfr # CSCMC3VW7153

  • Zoro # G5916748


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Volkswagen Golf / GTI / Golf R
Family Code
VW7153
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3VW7153
Zoro #
G5916748
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Volkswagen Golf / GTI / Golf R
Color
Ballistic Multi-cam Arid
Family Code
VW7153

Description

Seat Covers in Ballistic for 2005-2005 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI VR6, 50/50 bukt sport seat, w/side airbag, w/lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews