Zoro Homepage

Seat Covers in Ballistic for 20052006 Isuzu Ascender, CSCMC2IS7080

  • Mfr # CSCMC2IS7080

  • Zoro # G5734002


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2006 Isuzu Ascender
Family Code
IS7080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2IS7080
Zoro #
G5734002
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Rear
For Use With
For 2005 To 2006 Isuzu Ascender
Family Code
IS7080

Description

Seat Covers in Ballistic for 2005-2006 Isuzu Ascender - (R), 50/50 bench w/2 removable headrest, Long Wheelbase Model ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.