Shop COVERKING

Seat Covers in Ballistic for 20052006 Lexus ES F, CSCATC02LX9367

  • Mfr # CSCATC02LX9367

  • Zoro # G5679840


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2006 Lexus ES
Family Code
LX9367
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC02LX9367
Zoro #
G5679840
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2006 Lexus ES
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
LX9367

Description

Seat Covers in Ballistic for 2005-2006 Lexus ES - (F), 50/50 Bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews