Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052006 Nissan Altima, CSC1E1NS7151
- Mfr # CSC1E1NS7151
- Zoro # G4740249
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Altima
Family Code
NS7151
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1NS7151
- Zoro #
- G4740249
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2005 To 2006 Nissan Altima
- Family Code
- NS7151
Description
Seat Covers in Ballistic for 2005-2006 Nissan Altima - (F), 50/50 Bucket,W/Removable Hdrst, w/o side airbag, w/2 turning knobs on dr side, w/o lumbar lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.