Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052006 Nissan Frontier, CSCMC3NS7186
- Mfr # CSCMC3NS7186
- Zoro # G5935130
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7186
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3NS7186
- Zoro #
- G5935130
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Nissan Frontier
- Color
- Ballistic Multi-cam Arid
- Family Code
- NS7186
Description
Seat Covers in Ballistic for 2005-2006 Nissan Frontier - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/folding pass seat, w/o side airbag