Shop COVERKING

Seat Covers in Ballistic for 20052006 Nissan Frontier, CSCMC3NS7219

  • Mfr # CSCMC3NS7219

  • Zoro # G5948150


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7219
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3NS7219
Zoro #
G5948150
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
Color
Ballistic Multi-cam Arid
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7219

Description

Seat Covers in Ballistic for 2005-2006 Nissan Frontier - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews