Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052006 Nissan Pathfinder, CSC1E2NS7171
Mfr # CSC1E2NS7171
Zoro # G4742568
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7171
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2NS7171
- Zoro #
- G4742568
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2005 To 2006 Nissan Pathfinder
- Family Code
- NS7171
Description
Seat Covers in Ballistic for 2005-2006 Nissan Pathfinder - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/o folding pass seat, w/o side airbag