Shop COVERKING

Seat Covers in Ballistic for 20052006 Nissan Xterra, CSCATC04NS7125

  • Mfr # CSCATC04NS7125

  • Zoro # G5697331


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Xterra
Family Code
NS7125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC04NS7125
Zoro #
G5697331
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS LE-X (LAW ENCEMENT) Solid
For Use With
For 2005 To 2006 Nissan Xterra
Family Code
NS7125

Description

Seat Covers in Ballistic for 2005-2006 Nissan Xterra - (R), 60/40 split bench w/2 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews