Shop COVERKING

Seat Covers in Ballistic for 20052006 Pontiac Pursuit, CSC1E5PN7354

  • Mfr # CSC1E5PN7354

  • Zoro # G4850051


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7354
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E5PN7354
Zoro #
G4850051
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Cashmere
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7354

Description

Seat Covers in Ballistic for 2005-2006 Pontiac Pursuit - (F), CANADIAN, SEDAN, 50/50 bukt, w/remov hdrst, w/o dr lumbar knob on bottm cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews