Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052006 Toyota Truck, CSCATC04TT7579
Mfr # CSCATC04TT7579
Zoro # G5629431
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2006 Toyota Truck Tundra
Family Code
TT7579
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04TT7579
- Zoro #
- G5629431
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2005 To 2006 Toyota Truck Tundra
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- Family Code
- TT7579
Description
Seat Covers in Ballistic for 2005-2006 Toyota Truck Tundra - (R), ACCESS CAB, 60/40 bottom, solid backrst, w/3 remov hdrsts, armrest is accessible via zipper