Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052007 Dodge Dakota, CSCATC02DG7177
- Mfr # CSCATC02DG7177
- Zoro # G5578864
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7177
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02DG7177
- Zoro #
- G5578864
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Dodge Dakota
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- DG7177
Description
Seat Covers in Ballistic for 2005-2007 Dodge Dakota - (R), 60/40 split back & bottom, w/see-through non-adj headrest, BACKREST NEEDS REMOVED FOR INSTALL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.