Seat Covers in Ballistic for 20052007 Dodge Dakota, CSCATC02DG7181

  • Mfr # CSCATC02DG7181

  • Zoro # G5578821


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02DG7181
Zoro #
G5578821
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7181

Description

Seat Covers in Ballistic for 2005-2007 Dodge Dakota - (F), QUAD CAB, 50/50 bucket w/adj headrest, w/o driver lumbar, w/manual dr & pass, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.