Shop COVERKING

Seat Covers in Ballistic for 20052007 Dodge Dakota, CSCMC4DG7180

  • Mfr # CSCMC4DG7180
  • Zoro # G5904820

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7180
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4DG7180
Zoro #
G5904820
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Tropic
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7180

Description

Seat Covers in Ballistic for 2005-2007 Dodge Dakota - (F), QUAD CAB, 50/50 bucket w/adj headrest, w/driver lumbar, w/power dr & manual pass, w/o armrest

Ratings & reviews