Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052007 Dodge Magnum, CSC1E5DG7222
Mfr # CSC1E5DG7222
Zoro # G4864602
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2007 Dodge Magnum
Family Code
DG7222
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E5DG7222
- Zoro #
- G4864602
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Dodge Magnum
- Color
- Cashmere
- Family Code
- DG7222
Description
Seat Covers in Ballistic for 2005-2007 Dodge Magnum - (R), 60/40 split bench, w/armrest, NOT FOR SRT8 MODEL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov