Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052007 Ford Mustang, CSC1E2FD7728
- Mfr # CSC1E2FD7728
- Zoro # G4740958
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2007 Ford Mustang
Family Code
FD7728
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2FD7728
- Zoro #
- G4740958
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Ford Mustang
- Color
- Light Gray
- Family Code
- FD7728
Description
Seat Covers in Ballistic for 2005-2007 Ford Mustang - (F), BASE CONVERTIBLE, 50/50 bucket with removable headrest, w/o side airbag