Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052007 Ford Truck F250, CSCMC4FD7660
- Mfr # CSCMC4FD7660
- Zoro # G5941263
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7660
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4FD7660
- Zoro #
- G5941263
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
- Color
- Ballistic Multi-cam Tropic
- Family Code
- FD7660
Description
Seat Covers in Ballistic for 2005-2007 Ford Truck F-250, 350 (Super Duty) - (F), Solid Bench w/tall rounded built-in headrests, also fits F-450 and F-550