Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052007 Jeep Liberty, CSC1E4JP7092
Mfr # CSC1E4JP7092
Zoro # G4799679
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2007 Jeep Liberty
Family Code
JP7092
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4JP7092
- Zoro #
- G4799679
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Charcoal
- For Use With
- For 2005 To 2007 Jeep Liberty
- Family Code
- JP7092
Description
Seat Covers in Ballistic for 2005-2007 Jeep Liberty - (F), 50/50 bucket with removable headrest