Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052007 Saturn Ion F, CSCMC2SR7049
Mfr # CSCMC2SR7049
Zoro # G5735682
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7049
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2SR7049
- Zoro #
- G5735682
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Saturn Ion
- Color
- Camo Multi-Cam Classic Black
- Family Code
- SR7049
Description
Seat Covers in Ballistic for 2005-2007 Saturn Ion - (F), Sedan only, 50/50 buckets, w/o front lumbar knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov