Shop COVERKING

Seat Covers in Ballistic for 20052007 Saturn Ion F, CSCMC3SR7049

  • Mfr # CSCMC3SR7049

  • Zoro # G5840560


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Family Code
SR7049
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3SR7049
Zoro #
G5840560
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2005 To 2007 Saturn Ion
Color
Ballistic Multi-cam Arid
Family Code
SR7049

Description

Seat Covers in Ballistic for 2005-2007 Saturn Ion - (F), Sedan only, 50/50 buckets, w/o front lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews