Shop COVERKING

Seat Covers in Ballistic for 20052008 Ford Trk, CSCMC2FD7423

  • Mfr # CSCMC2FD7423
  • Zoro # G5822808

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7423
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2FD7423
Zoro #
G5822808
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
Color
Camo Multi-Cam Classic Black
Family Code
FD7423

Description

Seat Covers in Ballistic for 2005-2008 Ford Trk F-150/250/350 NO SuperDuty - (R), Bench, 60/40 bottom, solid backrest, W/Removable Headrest, W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.