Shop COVERKING

Seat Covers in Ballistic for 20052008 Mitsubishi, CSCATC02MB7069

  • Mfr # CSCATC02MB7069

  • Zoro # G5636501


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2008 Mitsubishi Endeavor
Family Code
MB7069
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02MB7069
Zoro #
G5636501
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS FG (FOLIAGE/GREEN) Solid
For Use With
For 2005 To 2008 Mitsubishi Endeavor
Family Code
MB7069

Description

Seat Covers in Ballistic for 2005-2008 Mitsubishi Endeavor - (F), 50/50 Bucket W/Removable Headrest, W/O Armrest, W/Side Airbag, LS MODEL ONLY

Ratings & reviews