Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052008 Pontiac Vibe, CSCATC01PN7244
Mfr # CSCATC01PN7244
Zoro # G5594608
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2008 Pontiac Vibe
Family Code
PN7244
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01PN7244
- Zoro #
- G5594608
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2005 To 2008 Pontiac Vibe
- Color
- A-TACS AU (ARID/URBAN) Solid
- Family Code
- PN7244
Description
Seat Covers in Ballistic for 2005-2008 Pontiac Vibe - (F), 50/50 Bukt w/removable headrest, w/side airbag