Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052008 Toyota Corolla, CSCMC4TT7408
Mfr # CSCMC4TT7408
Zoro # G5960233
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2005 To 2008 Toyota Corolla Sedan
Family Code
TT7408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4TT7408
- Zoro #
- G5960233
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2005 To 2008 Toyota Corolla Sedan
- Family Code
- TT7408
Description
Seat Covers in Ballistic for 2005-2008 Toyota Corolla Sedan - (R), CE MODEL, 60/40 Split Folding Rear, Solid Bottom, w/3 removable headrests, no armrest