Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052008 Toyota Sienna, CSCMC2TT7344
Mfr # CSCMC2TT7344
Zoro # G5830943
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2008 Toyota Sienna
Family Code
TT7344
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2TT7344
- Zoro #
- G5830943
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2005 To 2008 Toyota Sienna
- Color
- Camo Multi-Cam Classic Black
- Family Code
- TT7344
Description
Seat Covers in Ballistic for 2005-2008 Toyota Sienna - (R), 60/40 split bench, w/3 removable headrests