Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052008 Toyota Sienna, CSCMC3TT7379
Mfr # CSCMC3TT7379
Zoro # G5908829
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Middle
For Use With
For 2005 To 2008 Toyota Sienna
Family Code
TT7379
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3TT7379
- Zoro #
- G5908829
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Middle
- For Use With
- For 2005 To 2008 Toyota Sienna
- Color
- Ballistic Multi-cam Arid
- Family Code
- TT7379
Description
Seat Covers in Ballistic for 2005-2008 Toyota Sienna - (M), 50/50 bucket, w/removable headrest, w/"banana" armrests (2 per seat)