Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052008 Toyota Truck, CSCATC02TT7273
Mfr # CSCATC02TT7273
Zoro # G5688134
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2008 Toyota Truck Tacoma
Family Code
TT7273
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02TT7273
- Zoro #
- G5688134
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2005 To 2008 Toyota Truck Tacoma
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- TT7273
Description
Seat Covers in Ballistic for 2005-2008 Toyota Truck Tacoma - (F), 50/50 base seat,w/lumbar, w/fold-flat pass seat, w/o side airbag, UNSURE? PLEASE SEND PHOTO