Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052009 Chevrolet, CSCMC2CH7689
- Mfr # CSCMC2CH7689
- Zoro # G5746392
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2009 Chevrolet TrailBlazer
Family Code
CH7689
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2CH7689
- Zoro #
- G5746392
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2005 To 2009 Chevrolet TrailBlazer
- Family Code
- CH7689
Description
Seat Covers in Ballistic for 2005-2009 Chevrolet TrailBlazer - (F), 50/50 bucket w/removable headrest, NOT FOR SS MODEL