Seat Covers in Ballistic for 20052009 Chevrolet Equinox, CSC1E1CH7496

  • Mfr # CSC1E1CH7496

  • Zoro # G4684072


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2009 Chevrolet Equinox
Family Code
CH7496
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E1CH7496
Zoro #
G4684072
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Black
Seat Position
Front
For Use With
For 2005 To 2009 Chevrolet Equinox
Family Code
CH7496

Description

Seat Covers in Ballistic for 2005-2009 Chevrolet Equinox - (F), 50/50 bucket, w/power driver seat, w/manual passenger seat, NOT FOR 08-09 SPORT MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.