Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052009 Chevrolet Equinox, CSCMC4CH7496
Mfr # CSCMC4CH7496
Zoro # G5872410
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2005 To 2009 Chevrolet Equinox
Family Code
CH7496
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4CH7496
- Zoro #
- G5872410
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2005 To 2009 Chevrolet Equinox
- Family Code
- CH7496
Description
Seat Covers in Ballistic for 2005-2009 Chevrolet Equinox - (F), 50/50 bucket, w/power driver seat, w/manual passenger seat, NOT FOR 08-09 SPORT MODEL