Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052009 Kia Spectra, CSCATC04KI7063
Mfr # CSCATC04KI7063
Zoro # G5685431
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2009 Kia Spectra
Family Code
KI7063
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04KI7063
- Zoro #
- G5685431
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2005 To 2009 Kia Spectra
- Family Code
- KI7063
Description
Seat Covers in Ballistic for 2005-2009 Kia Spectra - (F), 50/50 bucket w/removable headrest, w/side airbag