Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20052009 Subaru, CSC1E1SU7158
Mfr # CSC1E1SU7158
Zoro # G4653169
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2009 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU7158
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1SU7158
- Zoro #
- G4653169
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2005 To 2009 Subaru Legacy/Outback (Not Sport) Wgn
- Family Code
- SU7158
Description
Seat Covers in Ballistic for 2005-2009 Subaru Legacy/Outback (Not Sport) Wgn - (F),50/50 bukt, w/side airbg, w/dr lmbr, w/NON-RECESSED remov hdrst, UNSURE? PLEASE SEND HDRST PHOTO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.