Shop COVERKING

Seat Covers in Ballistic for 20052009 Subaru Legacy, CSCMC1SU7104

  • Mfr # CSCMC1SU7104

  • Zoro # G5715848


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2009 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU7104
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC1SU7104
Zoro #
G5715848
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2009 Subaru Legacy, SUS, Outback SEDAN
Color
Camo Multi-Cam Classic
Family Code
SU7104

Description

Seat Covers in Ballistic for 2005-2009 Subaru Legacy, SUS, Outback SEDAN - (F),50/50 bukt, w/side airbg, w/dr&pas lmbr, w/RECESSED remov hdrst, UNSURE? PLEASE SEND HDRST PHOTO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.