Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Ballistic for 20062006 Cadillac Escalade, CSC1E2CD7240

  • Mfr # CSC1E2CD7240

  • Zoro # G7148264


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2006 Cadillac Escalade EXT
Family Code
CD7240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E2CD7240
Zoro #
G7148264
UPC #
-
Country of Origin
United States

Details

Style
Ballistic
Color
Light Gray
Seat Position
Rear
For Use With
For 2006 To 2006 Cadillac Escalade EXT
Family Code
CD7240

Description

Seat Covers in Ballistic for 2006-2006 Cadillac Escalade EXT - (R), 60/40, w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.