Seat Covers in Ballistic for 20062006 GMC Truck Sierra, CSCMC1GM7628

  • Mfr # CSCMC1GM7628

  • Zoro # G5721691


original price:  $349.99 , new price: $297.99 , 14 percent off
new price:  $297.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7628
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC1GM7628
Zoro #
G5721691
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7628

Description

Seat Covers in Ballistic for 2006-2006 GMC Truck Sierra 1500,2500(not HD) - (R), 60/40, w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMRST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.