Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062006 GMC Yukon F, CSC1E1GM7594
Mfr # CSC1E1GM7594
Zoro # G4654383
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2006 GMC Yukon
Family Code
GM7594
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1GM7594
- Zoro #
- G4654383
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2006 To 2006 GMC Yukon
- Family Code
- GM7594
Description
Seat Covers in Ballistic for 2006-2006 GMC Yukon - (F), 40/20/40 Split,W/Console,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/O Side Airbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov