Shop COVERKING

Seat Covers in Ballistic for 20062006 GMC Yukon F, CSCMC3GM7590

  • Mfr # CSCMC3GM7590
  • Zoro # G5863721

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2006 To 2006 GMC Yukon
Family Code
GM7590
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3GM7590
Zoro #
G5863721
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2006 To 2006 GMC Yukon
Color
Ballistic Multi-cam Arid
Family Code
GM7590

Description

Seat Covers in Ballistic for 2006-2006 GMC Yukon - (F), 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews