Seat Covers in Ballistic for 20062006 GMC Yukon R, CSC1E2GM7589

  • Mfr # CSC1E2GM7589

  • Zoro # G4659082


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Yukon
Family Code
GM7589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E2GM7589
Zoro #
G4659082
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Light Gray
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Yukon
Family Code
GM7589

Description

Seat Covers in Ballistic for 2006-2006 GMC Yukon - (R), 50/50 split back and bottom, w/built-in shoulder belt, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.