Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062006 Pontiac SV6, CSCATC01PN7220
- Mfr # CSCATC01PN7220
- Zoro # G5596750
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2006 Pontiac SV6
Family Code
PN7220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01PN7220
- Zoro #
- G5596750
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Pontiac SV6
- Color
- A-TACS AU (ARID/URBAN) Solid
- Family Code
- PN7220
Description
Seat Covers in Ballistic for 2006-2006 Pontiac SV6 - (F), 50/50 bucket, w/adj. headrest, w/armrest, w/seat-mounted side airbag