Shop COVERKING

Seat Covers in Ballistic for 20062006 Toyota Highlander, CSCMC4TT7341

  • Mfr # CSCMC4TT7341

  • Zoro # G5925671


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Middle
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7341
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC4TT7341
Zoro #
G5925671
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Middle
Color
Ballistic Multi-cam Tropic
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7341

Description

Seat Covers in Ballistic for 2006-2006 Toyota Highlander - (M), HYBRID LIMITED, Second Row, 60/40 Split bench, (60 PORTION IS ON DRIVER SIDE)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews