Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062007 Chevrolet Malibu, CSC1E2CH7935
Mfr # CSC1E2CH7935
Zoro # G7144974
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2007 Chevrolet Malibu MAXX hatchback
Family Code
CH7935
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2CH7935
- Zoro #
- G7144974
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Light Gray
- For Use With
- For 2006 To 2007 Chevrolet Malibu MAXX hatchback
- Family Code
- CH7935
Description
Seat Covers in Ballistic for 2006-2007 Chevrolet Malibu MAXX hatchback - (R), 60/40 Split Bench w/removable headrest, w/folding console